Beli angular contact bearings di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Single Row Angular Contact Ball Bearing BECBP Series (Laher)
    Mulai

    Rp529.900

    SKF Single Row Angular Contact Ball Bearing BECBP Series (Laher)
    Deskripsi:
    These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
    atribut:
    • Axial Internal Clearance: Not applicable
    • Bearing Material: Bearing steel
    • Cage: Non-metallic
    • Coating: Without
    • Contact Angle (°): 40
    • Contact Type: Normal contact (two-point contact)
    • Locating Feature, Bearing Outer Ring: None
    • Lubricant: None
    • Matched Arrangement: No
    • Matched Condition (axial clearance/preload): Axial clearance CB
    • Number of Rows: 1
    • Relubrication Feature: Without
    • Ring Type: One-piece inner and outer rings
    • Sealing: Without
    • Universal Matching Bearing: Yes
  2. SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher)
    Mulai

    Rp3.899.900

    SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher)
    Deskripsi:
    These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
    atribut:
    • Coating: Without
    • Contact Angle (°): 40
    • Contact Type: Normal contact (two-point contact)
    • Locating Feature, Bearing Outer Ring: None
    • Matched Arrangement: No
    • Number of Rows: 1
    • Ring Type: One-piece inner and outer rings
    • Universal Matching Bearing: Yes
  3. SKF Single Row Angular Contact Ball Bearing BEP Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    SKF Single Row Angular Contact Ball Bearing BEP Series (Laher)
    Deskripsi:
    These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
    atribut:
    • Axial Internal Clearance: Not applicable
    • Bearing Material: Bearing steel
    • Cage: Non-metallic
    • Coating: Without
    • Contact Angle (°): 40
    • Contact Type: Normal contact (two-point contact)
    • Limiting Value (e): 1.14
    • Locating Feature, Bearing Outer Ring: None
    • Lubricant: None
    • Matched Arrangement: No
    • Number of Rows: 1
    • Relubrication Feature: Without
    • Ring Type: One-piece inner and outer rings
    • Sealing: Without
    • Universal Matching Bearing: No
  4. SKF Single Row Angular Contact Ball Bearing BECBM Series (Laher)
    Mulai

    Rp999.900

    SKF Single Row Angular Contact Ball Bearing BECBM Series (Laher)
    Deskripsi:
    These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
    atribut:
    • Axial Internal Clearance: Not applicable
    • Bearing Material: Bearing steel
    • Cage: Machined brass
    • Coating: Without
    • Contact Angle (°): 40
    • Contact Type: Normal contact (two-point contact)
    • Limiting Value (e): 1.14
    • Locating Feature, Bearing Outer Ring: None
    • Lubricant: None
    • Matched Arrangement: No
    • Matched Condition (axial clearance/preload): Axial clearance CB
    • Number of Rows: 1
    • Relubrication Feature: Without
    • Ring Type: One-piece inner and outer rings
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Universal Matching Bearing: Yes
  5. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
  6. SKF Deep Groove Ball Bearing Single Row (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp25.900

    SKF Deep Groove Ball Bearing Single Row (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
  7. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  8. SKF Single Row Angular Contact Ball Bearing BECBJ Series (Laher)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp999.900

    SKF Single Row Angular Contact Ball Bearing BECBJ Series (Laher)
    Deskripsi:
    These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
    atribut:
    • Axial Internal Clearance: Not applicable
    • Bearing Material: Bearing steel
    • Cage: Steel sheet metal
    • Coating: Without
    • Contact Angle (°): 40
    • Contact Type: Normal contact (two-point contact)
    • Locating Feature, Bearing Outer Ring: None
    • Lubricant: None
    • Matched Arrangement: No
    • Matched Condition (axial clearance/preload): Axial clearance CB
    • Number of Rows: 1
    • Relubrication Feature: Without
    • Ring Type: One-piece inner and outer rings
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Universal Matching Bearing: Yes
  9. SKF NU ECP/C3 Type Single Row Cylindrical Roller Bearings (Laher Silinder)
    Mulai

    Rp439.900

    SKF NU ECP/C3 Type Single Row Cylindrical Roller Bearings (Laher Silinder)
    Deskripsi:
    Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
    atribut:
    • Axial Displacement Capability: In both directions
    • Bearing Part: Complete bearing
    • Bore Type: Cylindrical
    • Cage: Non-metallic
    • Coating: Without
    • Locating Feature, Bearing Outer Ring: None
    • Loose Flange: None
    • Lubricant: None
    • Number of Flanges, Inner Ring: 0 (Zero)
    • Number of Flanges, Outer Ring: 2
    • Number of Rows: 1
    • Radial Internal Clearance: C3
    • Relubrication Feature: Without
    • Sealing: Without
  10. FAG Angular Contact Ball Bearing 3208-BD-XL-2Z-TVH-C3 Series (Laher)
    Mulai

    Rp669.900

    FAG Angular Contact Ball Bearing 3208-BD-XL-2Z-TVH-C3 Series (Laher)
    atribut:
    • Radial Internal Clearance: C3
    • A (mm): 47.4
    • D2 (mm): 72.6
    • da min (mm): 47
    • C0r (N): 38000
    • Cr (N): 51000
    • Cur (N): 2650
    • Da max (mm): 73
    • Inner Diameter d (mm): 40
    • Outer Diameter d (mm): 80
    • Reference Speed: 9100
    • Width B (mm): 30.2
    • m (kg): 0.58
    • nG (1/minute): 6700
    • r min (mm): 1.1
    • ra max (mm): 1
    • α (°): 30
  11. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  12. SKF NU ECP Type Single Row Cylindrical Roller Bearings (Laher Silinder)
    Mulai

    Rp439.900

    SKF NU ECP Type Single Row Cylindrical Roller Bearings (Laher Silinder)
    Deskripsi:
    Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
  13. FAG Angular Contact Ball Bearing Series 7311-B-XL-TVP-UA
    Mulai

    Rp859.900

    FAG Angular Contact Ball Bearing Series 7311-B-XL-TVP-UA
    atribut:
    • A (mm): 51
    • Inner Diameter d (mm): 55
    • Outer Diameter d (mm): 120
    • Width B (mm): 29
  14. SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
  15. SKF NU ECM Type Single Row Cylindrical Roller Bearings (Laher Silinder)
    42%
    Mulai

    Rp2.199.900

    SKF NU ECM Type Single Row Cylindrical Roller Bearings (Laher Silinder)
    Deskripsi:
    Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
  16. SKF Wheel Bearing Genio (Laher)
    55%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp16.900

  17. SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher Silinder)
    38%
    Mulai

    Rp409.900

    SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher Silinder)
    Deskripsi:
    Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
    atribut:
    • Axial Displacement Capability: In one direction
    • Bearing Part: Complete bearing
    • Bore Type: Cylindrical
    • Cage: Non-metallic
    • Coating: Without
    • Locating Feature, Bearing Outer Ring: None
    • Loose Flange: None
    • Lubricant: None
    • Number of Flanges, Inner Ring: 1
    • Number of Flanges, Outer Ring: 2
    • Number of Rows: 1
    • Radial Internal Clearance: C3
    • Relubrication Feature: Without
    • Sealing: Without
  18. NICHIASU Gr Vortex Gasket
    Mulai

    Rp249.900

    NICHIASU Gr Vortex Gasket
    atribut:
    • Thickness (mm): 4.5
    • Working Temperature Range: -240 to 450degrees
Daftar Harga angular contact bearings Terbaru November 2026
SKF Single Row Angular Contact Ball Bearing BECBP Series (Laher)Rp529.900
SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher)Rp3.899.900
SKF Single Row Angular Contact Ball Bearing BEP Series (Laher)Rp289.900
SKF Single Row Angular Contact Ball Bearing BECBM Series (Laher)Rp999.900
SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Rp35.900
SKF Deep Groove Ball Bearing Single Row (Laher)Rp25.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
SKF Single Row Angular Contact Ball Bearing BECBJ Series (Laher)Rp999.900
SKF NU ECP/C3 Type Single Row Cylindrical Roller Bearings (Laher Silinder)Rp439.900
FAG Deep Groove Ball Bearing (Laher)Rp25.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)